DESCRIPTION

Uponor North America PEX x Copper Sweat Adapter

ULF451

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137
End Connection 1
PEX
End Connection 2
Copper
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Steel
Size
2-1/2 in x 2-1/2 in
Type
Straight