• Cart

DESCRIPTION

  • Delrin-engineered plastic compression ring comes with Uponor AquaPEX Lav Risers

Uponor Wipex™ PEX x NPT Plastic and Brass Ring

U55500

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CARB OTC LEED Compliant
No
Collection
Wipex™
End Connection 1
PEX
End Connection 2
NPT
Fits Pipe Size
1 in
IAPMO Listed
No
Material
Brass, Plastic
Material Type
DZR, Polyethylene

Starting at
Call for Pricing
  • QUANTITY