ProPEX® 1-1/2 in. Brass PEX x CPVC Socket Adapter

Part #UCP4511515  |  Item #4783818  |  Manufacturer Part #CP4511515

$61.36 EACH
(Pricing is for 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #UCP4511313 | Item #4783820 | Mfr. Part #CP4511313

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #UCP4511515 | Item #4783818 | Mfr. Part #CP4511515

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.36 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #UCP4512020 | Item #4783829 | Mfr. Part #CP4512020

    Call for Pricing
    Call for Pricing
    Call us for price
    $100.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pipe for use in hot and cold domestic potable water systems and hydronic radiant heating and cooling systems
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-2846, ASTM F-877, ASTM F-1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Socket Weld

End Connections: PEX x Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4-1/5 in

Material: [Brass, Plastic]

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61, NSF 372]