ProPEX® 1-1/2 in. Plastic Ring

Part #UQ4681500  |  Item #1322895  |  Manufacturer Part #Q4681500

$1.19 EACH

Fits Pipe Size:

1-1/2 in

Added to your cart. View Cart
Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

ASTM Specifications: ASTM F-1960

CARB OTC LEED Compliant: No

Collection: ProPEX®

Fits Pipe Size: 1-1/2 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Material: Plastic

Material Type: PEX