1-1/4 in. Brass PEX 200# Ball Valve

This product has been replaced by

Uponor Brass Pex Brass Commercial Full Port Ball Valve
Uponor 1-1/4 in. Pex Brass Commerical Full Port Ball Valve
Manufacturer Part #LFC4821313SS
You last purchased this on
 
Uponor

ProPEX® 1-1/4 in. Brass PEX 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Uponor Brass Pex Brass Commercial Full Port Ball Valve
Uponor 1-1/4 in. Pex Brass Commerical Full Port Ball Valve
Manufacturer Part #LFC4821313SS
Uponor

ProPEX® 1-1/4 in. Brass PEX 200# Ball Valve

  • Fast #
  • Part #UA3201313
  • Item #5161027
  • Manufacturer Part #A3201313
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Material:
Brass
Pressure Class:
200#
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/4 in