1-1/4 in. Brass PEX Expansion x Copper Press Adapter

You last purchased this on
 
Uponor

ProPEX® 1-1/4 in. Brass PEX Expansion x Copper Press Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1-1/4 in. Brass PEX Expansion x Copper Press Adapter

  • Fast #
  • Part #ULFP4511313
  • Item #7345700
  • Manufacturer Part #LFP4511313
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • The adapters are approved for use in hot and cold potable water and hydronic heating and cooling systems
  • Uponor ProPEX® lead-free (LF) brass copper press adapters transition copper pipe to Uponor PEX
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME B16.51
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Copper Press
End Connections:
PEX Expansion x Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/16 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
80
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.48 lb