ProPEX® 1-1/4 in. Manifold Straight Adapter

Part #UQ4143213  |  Item #4580488  |  Manufacturer Part #Q4143213

$27.11 EACH

Fitting Sizes:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: ProPEX®

End Connection 1: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Brass

Maximum Pressure: 125 psi

Type: UQ4143213