Uponor
ProPEX® 1 in. Copper Manifold with 1/2 in. Ball Valve 4 Outlets
Part #ULF2500400 | Item #3916439 | Manufacturer Part #LF2500400
$200.26
EACH
Outlet Quantity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 10,
- Pallet: 450
How to get it:
Product Details
- Manifold with lead-free 1/2" ProPEX® ball valve provides simple and easy isolation of individual loops
- Sections can sweat together to extend the number of outlets using a standard 1" copper coupling
- Both 1" ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
Specifications
Collection: ProPEX®
End Connection 1: Sweat
End Connections: Sweat
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Lead Law Compliant: Yes
Material: Copper
Outlet Quantity: 4