ProPEX® 1 in. Copper Manifold x 1/2 in. Ball Valve 12 Outlets

Part #ULF2501200  |  Item #3916475  |  Manufacturer Part #LF2501200

$468.10 EACH
(Pricing is for 12)

Outlet Quantity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manifold with lead-free ProPEX® ball valve provides simple and easy isolation of individual loops
  • Sections can sweat together to extend the number of outlets using a standard 1" copper coupling
  • Both ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

Lead Law Compliant: Yes

Material: Copper

Outlet Quantity: 12