1 in. Copper Manifold x 1/2 in. Ball Valve 6 Outlets
ProPEX® 1 in. Copper Manifold x 1/2 in. Ball Valve 6 Outlets
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sections can sweat together to extend the number of outlets using a standard 1" copper coupling
- Both ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
- Manifold with lead-free ProPEX® ball valve provides simple and easy isolation of individual loops
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Outlet Quantity:
- 6