1 x 1 x 1/2 in. PEX Expansion Plastic Manifold
ProPEX® 1 x 1 x 1/2 in. PEX Expansion Plastic Manifold
Package Quantity Info:
EA: 1 IP: 10 CA: 80 PT: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material proven in demanding hot water applications
- ProPEX® tool required
- Features ProPEX® inlets with opposing ProPEX® outlets
- ProPEX® rings sold separately
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Manifold
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 4
- Pressure - Maximum:
- 150 psi