ProPEX® 1 in. F1960 x MNPT Stainless Steel Adapter

Part #UQ8521010  |  Item #3089443  |  Manufacturer Part #Q8521010

$56.10 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 50
  • Pallet: 4500
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #UQ8521010 | Mfr. Part #Q8521010

    Call for Pricing
    Call for Pricing
    Call us for price
    $56.10 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #UQ8525050 | Mfr. Part #Q8525050

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.16 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #UQ8527575 | Mfr. Part #Q8527575

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.57 /EACH

    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-1960

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: MNPT

End Connections: F1960 x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter, Straight

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 61