1 in. Brass PEX Expansion x Polyethylene Connection Coupling

You last purchased this on
 
Uponor

ProPEX® 1 in. Brass PEX Expansion x Polyethylene Connection Coupling

  • Fast #
  • Part #ULF4591010
  • Item #3916500
  • Manufacturer Part #LF4591010
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 in. Brass PEX Expansion x Polyethylene Connection Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Does not include crimp ring for the PE side of the coupling
  • Approved for use in hot and cold domestic potable water systems and radiant heating systems
  • Transitions polyethylene pipe to AquaPEX® tubing
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Polyethylene Connection
End Connections:
PEX Expansion
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-49/100 in
Material:
Brass
Material Type:
Polymer
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
160 psi