1 in. Plastic PEX Expansion 90° Elbow

You last purchased this on
 
Uponor

ProPEX® 1 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #UQ4761000
  • Item #688254
  • Manufacturer Part #Q4761000
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 in. Plastic PEX Expansion 90° Elbow

This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • ProPEX® engineered plastic elbow
  • Requires Certification

Specifications

ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
Application:
Plumbing, Potable Water, Radiant Heating and Cooling Systems, Residential, Turf Conditioning Systems
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Temperature Range:
Up to 320 Deg F
Type:
UQ4761000
UL Listed:
UL 1821