ProPEX® 1 in. PEX x FNPT Brass Female Adapter

Part #ULF4571010  |  Item #3795483  |  Manufacturer Part #LF4571010

$22.17 EACH
(Pricing is for 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULF4571010 | Item #3795483 | Mfr. Part #LF4571010

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.17 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULF4571313 | Item #3795512 | Mfr. Part #LF4571313

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.56 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #ULF4571515 | Item #3916469 | Mfr. Part #LF4571515

    Call for Pricing
    Call for Pricing
    Call us for price
    $87.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #ULF4572020 | Item #3916489 | Mfr. Part #LF4572020

    Call for Pricing
    Call for Pricing
    Call us for price
    $179.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #ULF4575050 | Item #3795497 | Mfr. Part #LF4575050

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #ULF4577575 | Item #3795516 | Mfr. Part #LF4577575

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Adapter connects PEX tubing to female NPT threads
  • For use in hot and cold domestic potable water systems and in any radiant heating system
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • The other end connects to Copper
  • Safe for direct burial in soil

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSi 61]

ASTM Specifications: [ASTM F-1960, ASTM F-877]

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: FNPT

End Connections: PEX x FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: [Adapter, Straight]

High Pressure: 200

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-2/5 in

Material: Brass

Material Type: C69300

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Temperature Range: Up to 200 Deg F

Type: ULF4571010

UL Listed: UL 1821

Weight: 0.45