1 in. x 1/2 in. Copper Manifold
ProPEX® 1 in. x 1/2 in. Copper Manifold
Package Quantity Info:
EA: 1 IP: 1 CA: 16 PT: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Manifold has a 1" copper sweat fitting adapter supply connection
- All outlets are configured with 1/2" ProPEX® connections
- Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Outlet Quantity:
- 6