Uponor

ProPEX® 1 in x 1/2 in. Copper Manifold

Part #ULF2821050  |  Manufacturer Part #LF2821050

Outlet Quantity:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
  • Manifold has a 1" copper sweat fitting adapter supply connection
  • All outlets are configured with 1/2" ProPEX® connections

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

Lead Law Compliant: Yes

Material: Copper

Outlet Quantity: 8

Type: ULF2821050