1 in. Brass PEX Expansion x 1/2 in. FPT 90° Fire Sprinkler Adapter Elbow
ProPEX® 1 in. Brass PEX Expansion x 1/2 in. FPT 90° Fire Sprinkler Adapter Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made of lead-free brass with ProPEX outlets, the adapter is NSF- and UL-approved for combined plumbing and fire sprinkler systems
- ProPEX LF brass fire sprinkler adapters connect residential fire sprinklers to Uponor AquaPEX tubing
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61-G
- ASTM:
- ASTM F-1960, ASTM F-877
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- ProPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 1821
- Weight:
- 0.62 lb