This product requires certification to purchase.

1 in. Brass Full Port F1960 Ball Valve

Uponor

ProPEX® 1 in. Brass Full Port F1960 Ball Valve

  • Fast #
  • Part #ULFD4811010
  • Item #8065778
  • Manufacturer Part #LFD4811010
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1 in. Brass Full Port F1960 Ball Valve

  • Fast #
  • Part #ULFD4811010
  • Item #8065778
  • Manufacturer Part #LFD4811010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Full-port design for maximum flow
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets safe drinking water requirements
  • Reliable ProPEX connection system
  • Positive tube stops for installation ease
  • Meets IPC, UPC, and IRC building codes
  • Listed to NSF 14, 61, 359, and 372
  • Backed by a five-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
F1960
End Connection 2
F1960
End Connections
F1960
Length
4-1/5 in
Valve Size
1 in
Weight
1.375 lb
Width
1-23/50 in
Characteristics & Features
Clean Bagged
No
Collection
ProPEX®
Handle Material
Galvanized Steel
Material
Brass
Valve Body Material
Brass
Valve Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
200, 250
Warranty & Product Information
ASTM
Yes
CSA Certified
Yes
cUPC Certified
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14,NSF 61, NSF 359, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
673372674270