1 x 1 x 3/4 in. Plastic PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 3/4 in. Plastic PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 3/4 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751175
  • Item #1230626
  • Manufacturer Part #Q4751175
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Also approved for radiant heating and cooling systems
  • Makes diverting connections for PEX tubing in supply and return mains
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UL Listed:
UL 1821