1 in. Brass PEX Expansion x 3/4 in. MPT Adapter

You last purchased this on
 
Uponor

ProPEX® 1 in. Brass PEX Expansion x 3/4 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 in. Brass PEX Expansion x 3/4 in. MPT Adapter

  • Fast #
  • Part #ULF4521075
  • Item #3916460
  • Manufacturer Part #LF4521075
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 30 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
  • Lead-free brass sweat adapters transition PEX tubing to male NPT threads
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UL Listed:
UL 1821