1 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 1 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 3/4 x 3/4 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4751775
  • Item #1230651
  • Manufacturer Part #Q4751775
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Also approved for radiant heating and cooling systems
  • Makes diverting connections for PEX tubing in supply and return mains
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877
Application:
PEX Tubing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed -:
No
Length:
3-9/10 in
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
UL Listed:
UL 1821
Weight:
0.08 lb
Width:
2-6/25 in