ProPEX® 1/2 in. F1960 x FNPT 90 Degree Brass Elbow

Part #ULF4235050  |  Item #3795517  |  Manufacturer Part #LF4235050

$14.24 EACH
(Pricing is for F1960 x FNPT)

End Connections:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Uponor ProPEX® 1/2 in. F1960 x FNPT 90 Degree Brass Elbow /$14.24

Product Details

  • Available for use in hot and cold domestic potable-water systems
  • One end connects to FIP; other end features an Uponor ProPEX fitting
  • For use in hot and cold domestic potable-water systems
  • Requires ProPEX tool and ProPEX rings (sold separately)

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960, ASTM F-877

Application: Plumbing, Potable Water

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

Elbow Degree: 90

End Connection 1: F1960

End Connection 2: FNPT

End Connections: F1960 x FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Elbow, Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Temperature Range: 73 to 200 Deg F