ProPEX® 1/2 in. Pipe Sleeve in Chrome Plated

Part #UF5600500  |  Item #402243  |  Manufacturer Part #F5600500

$5.50 EACH

Fits Pipe Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 10200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome-plated brass finishing sleeve
  • Slides over 1/2" PEX pipe connected to a point-of-use valve
  • Provides protection and improves appearance
  • Ideal for use in hot and cold domestic potable-water systems

Specifications

Application: Residential

Collection: ProPEX®

Color Finish: Chrome

Color Finish Category: Chromes

FM Approved: No

Fits Pipe Size: 1/2 in

IAPMO Listed: No

Length: 3-9/10 in

Material: Brass

NSF Certified: No

UL Listed: No