1/2 in x 3/8 in Twist Handle Angle Supply Stop Valve
ProPEX® 1/2 in x 3/8 in Twist Handle Angle Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used for PEX-to-PEX and point-of-shutoff at the fixture
- Quarter-turn
- Resists chemical and mineral build-up, along with corrosion, pitting and scaling
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- MIPT
- End Connection 2:
- Compression
- End Connections:
- MIPT x Compression
- Handle Type:
- Twist
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Temperature:
- 320
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve