ProPEX® 1/2 x 3/4 in. PEX Coupling

Part #ULF4545075  |  Item #5161748  |  Manufacturer Part #LF4545075

$7.61 EACH

Fitting Sizes:

1/2 in x 3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: No

Type: ULF4545075