ProPEX® 1/2 x 3/4 in. PEX x Copper Brass Sweat Adapter

Part #ULF4515075  |  Item #3795499  |  Manufacturer Part #LF4515075

$6.37 EACH
(Pricing is for 1/2 in x 3/4 in)

Fitting Sizes:

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • Lead-free brass sweat adapters transition PEX tubing to copper pipe
  • For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
  • Requires ProPEX tool and ProPEX rings (sold separately)

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Sweat

End Connections: PEX x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Type: ULF4515075