ProPEX® 1/2 x 3/4 x 3/4 in. Baseboard Tee

Part #UQ4395075  |  Item #1599699  |  Manufacturer Part #Q4395075

$6.63 EACH

Fitting Sizes:

1/2 in x 3/4 in x 3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydronic heating
  • Connects Uponor Wirsbo hePEX™ plus and AQUAPEX® tubing to 3/4" copper baseboard
  • Includes 1/8" threads for air vent
  • Air vent not included
  • ProPEX tool is required
  • ProPEX rings purchased separately

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in x 3/4 in