3/8 x 1/2 in. Brass PEX Expansion Coupling

You last purchased this on
 
Uponor

ProPEX® 3/8 x 1/2 in. Brass PEX Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/8 x 1/2 in. Brass PEX Expansion Coupling

  • Fast #
  • Part #ULF4543850
  • Item #3916466
  • Manufacturer Part #LF4543850
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Approved for use in any radiant heating system
  • Coupling features the Uponor ProPEX Fitting for connections to Wirsbo hePEX™ tubing or Uponor AquaPEX® tubing
  • Available for use in hot and cold domestic potable water systems
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1960
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-21/50 in
Material:
Brass
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
160 psi