150 psi Copper Sweat 2 x 4 in. Valve Manifold

You last purchased this on
 
Uponor

ProPEX® 150 psi Copper Sweat 2 x 4 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 150 psi Copper Sweat 2 x 4 in. Valve Manifold

  • Fast #
  • Part #UF2811225
  • Item #2389579
  • Manufacturer Part #F2811225
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
ProPEX®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Material:
Copper
Pressure - Maximum:
150 psi