ProPEX® 2-1/2 in. PEX x Copper Stub-Out

Part #ULF2962525  |  Item #7000336  |  Manufacturer Part #LF2962525

$347.75 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in

    Part #ULF2962525 | Mfr. Part #LF2962525

    Call for Pricing
    Call for Pricing
    Call us for price
    $347.75 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ULF2963030 | Mfr. Part #LF2963030

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ASTM Specifications: ASTM F-1960

Collection: ProPEX®

End Connection 1: Barbed

End Connection 2: Sweat

End Connections: Barbed x Sweat

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Stub Out

Lead Law Compliant: Yes

Length: 12-1/10 in

Material: Copper

Type: ULF296

Width: 3-3/5 in