ProPEX® 2-1/2 x 1-1/2 in. PEX Coupling

Part #UQ4772515  |  Item #7000334  |  Manufacturer Part #Q4772515

$50.18 EACH
(Pricing is for 2-1/2 in x 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2-1/2 in x 1-1/4 in

    Part #UQ4772513 | Item #7000337 | Mfr. Part #Q4772513

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.18 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #UQ4772515 | Item #7000334 | Mfr. Part #Q4772515

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.18 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #UQ4772520 | Item #7000320 | Mfr. Part #Q4772520

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.18 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in

    Part #UQ4772525 | Item #7000318 | Mfr. Part #Q4772525

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.18 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #UQ4773020 | Item #7000313 | Mfr. Part #Q4773020

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.73 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #UQ4773025 | Item #7000319 | Mfr. Part #Q4773025

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.73 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #UQ4773030 | Item #7000332 | Mfr. Part #Q4773030

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.73 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-119]

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2-1/2 in x 1-1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Plastic

Material Type: Polyphenylsulfone

NSF Certified: No

Type: UQ4772515