ProPEX® 2-1/2 x 2-1/2 x 3/4 in. Reducing PEX Tee

Part #UQ4752557  |  Item #7000317  |  Manufacturer Part #Q4752557

$66.30 EACH
(Pricing is for 2-1/2 in x 2-1/2 in x 3/4 in)

Fitting Sizes:

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

Specifications

ASTM Specifications: ASTM F-1960, ASTM F-877

CARB OTC LEED Compliant: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 2-1/2 in x 2-1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Type: UQ4752557