ProPEX® 2 in. F1960 x Press Brass Adapter

Part #ULFP4512020  |  Item #7345699  |  Manufacturer Part #LFP4512020

$75.40 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 320

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULFP4511010 | Mfr. Part #LFP4511010

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #ULFP4511313 | Mfr. Part #LFP4511313

    Call for Pricing
    Call for Pricing
    Call us for price
    $27.04 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #ULFP4511515 | Mfr. Part #LFP4511515

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.82 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #ULFP4512020 | Mfr. Part #LFP4512020

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #ULFP4515050 | Mfr. Part #LFP4515050

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.79 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULFP4517575 | Mfr. Part #LFP4517575

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.27 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM F-1960, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

End Connection 1: F1960

End Connection 2: Press

End Connections: F1960 x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Adapter, Straight

GSA Approved: No

High Pressure: 80

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-5/8 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Temperature Range: 73 to 200 Deg F

UL Listed: No

Weight: 1.30