Uponor
ProPEX® 2 in. PEX x Copper Brass Sweat Adapter
Part #ULF4512020 | Item #3916485 | Manufacturer Part #LF4512020
Fitting Sizes:
Product Details
Specifications
ANSI Specifications: [ANSI 14, ANSI 61]
ASTM Specifications: [ASTM F877, ASTM F1960]
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: PEX
End Connection 2: Copper
End Connections: PEX x Copper
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 3-1/2 in
Material: Brass
Material Type: C69300
Maximum Pressure: 200 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF-14, NSF-61, NSF-372]
Type: ULF4512020
UL Listed: UL 1821
-
Starting at $1.72
-
Starting at $8.06
-
Starting at $4.59
-
Starting at $18.13
-
Starting at $1.30
-
Starting at $7.64
-
Starting at $7.73
-
Starting at $2.24
-
Starting at $47.52
-
Starting at $6.96
-
Starting at $20.23
-
Starting at $38.22