2 in. Brass PEX Expansion x FPT Adapter

You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX Expansion x FPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX Expansion x FPT Adapter

  • Fast #
  • Part #ULF4572020
  • Item #3916489
  • Manufacturer Part #LF4572020
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable water systems and in any radiant heating system
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Adapter connects PEX tubing to female NPT threads
  • Safe for direct burial in soil
  • The other end connects to Copper
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSi 61
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
FPT
End Connections:
PEX Expansion x FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
200
UL Listed:
UL 1821