ProPEX® 2 in. x 4 ft. Copper Valve Manifold with R20 Threaded Ball and Balancing Valve 12 Outlet

Part #UF2821220  |  Item #2389539  |  Manufacturer Part #F2821220

$1,481.80 EACH

Fitting Sizes:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 30

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for radiant heating applications
  • Features a large diameter
  • The 12-outlet manifold comes preassembled with R20 threaded ball and balancing valve connections
  • Low profile automatic flue damper
  • System Sentinel LED diagnostic system
  • Sag and moisture proof Fiberglass insulation
  • Fully adjustable thermostat from 100F to 180F
  • Stainless steel burners
  • ASME tank construction

Specifications

ASTM Specifications: ASTM F-877

CSA Certified: CSA B125, CSA B137

Collection: ProPEX®

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 2 in

Fitting Sizes: 2 in

Flow Rate: 45 gpm

Length: 4 ft

Material: Copper

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Quantity: 12