2 x 1-1/2 in. Poly PEX Expansion Coupling
ProPEX® 2 x 1-1/2 in. Poly PEX Expansion Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approved for use in radiant heating and cooling systems
- Every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX™ plus or AquaPEX® tubing
- Available for use in hot and cold domestic potable water systems
Specifications
- ANSI:
- ANSI 14, ANSI 61
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Type:
- UQ4772015