2 x 2 x 1-1/2 in. Plastic PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 2 x 2 x 1-1/2 in. Plastic PEX Expansion Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 2 x 2 x 1-1/2 in. Plastic PEX Expansion Tee

  • Fast #
  • Part #UQ4752215
  • Item #3709206
  • Manufacturer Part #Q4752215
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Makes diverting PEX-to-PEX connections using the trusted, proven, reliable ProPEX ASTM F1960 connection systems
  • Manufactured from high-performance engineered polymers
  • Approved for use in hot and cold domestic potable water, hydronic distribution piping, and radiant heating and cooling systems
  • Backed by a 25-year transferable limited warranty when used as a system with Uponor PEX pipe and ProPEX rings
  • Eliminates joining chemicals and open flame from the job site to promote worker safety
  • Impossible to dry fit
  • Offers greater durability and longevity compared to metals
  • Competitive alternative to metals
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
UL Listed:
UL 1821