2 x 2 x 1 in. Plastic PEX Expansion Tee
ProPEX® 2 x 2 x 1 in. Plastic PEX Expansion Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Makes diverting PEX-to-PEX connections using the trusted, proven, reliable ProPEX ASTM F1960 connection systems
- Manufactured from high-performance engineered polymers
- Approved for use in hot and cold domestic potable water, hydronic distribution piping, and radiant heating and cooling systems
- Backed by a 25-year transferable limited warranty when used as a system with Uponor PEX pipe and ProPEX rings
- Eliminates joining chemicals and open flame from the job site to promote worker safety
- Impossible to dry fit
- Offers greater durability and longevity compared to metals
- Competitive alternative to metals
Specifications
- ASTM:
- ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 320
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- UL Listed:
- UL 1821