ProPEX® 2 x 4 Copper Manifold with 3/4 in. Ball Valve

Part #UQ2821275  |  Item #2389503  |  Manufacturer Part #Q2821275

$1,066.40 EACH

Fitting Sizes:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: ProPEX®

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Copper