3 in. Brass PEX Expansion x 2-1/2 in. MPT Adapter

You last purchased this on
 
Uponor

WIPEX™ 3 in. Brass PEX Expansion x 2-1/2 in. MPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

WIPEX™ 3 in. Brass PEX Expansion x 2-1/2 in. MPT Adapter

  • Fast #
  • Part #ULF4523030
  • Item #7000289
  • Manufacturer Part #LF4523030
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Features an eccentric outer sleeve for easier grip and an even force when inserting the tubing
  • Inner sleeve features a threaded profile and includes an O-ring to ensure a secure, tight seal
  • Designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
WIPEX™
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/20 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
210
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
160 psi
UL Listed:
UL 1821