ProPEX® 3/4 in. Brass Full Port PEX 200# Ball Valve

Part #ULFC4827575  |  Item #5025211  |  Manufacturer Part #LFC4827575

$27.86 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F-877, ASTM F-1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Lead Law Compliant: Yes

Length: 5-11/100 in

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Pressure Class: 200#

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3/4 in

Valve Type: Ball Valve