3/4 in. Brass PEX Expansion x 3/4 in. MPT Adapter
ProPEX® 3/4 in. Brass PEX Expansion x 3/4 in. MPT Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 9000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ProPEX LF brass is intended for lead-free, potable plumbing applications
- ProPEX brass is intended for non-potable heating and cooling applications
- ProPEX LF brass and brass male threaded adapters connect Uponor PEX tubing to male NPT threads for transitioning from metal to PEX
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-1960, ASTM F-877, ASTM E-84
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MPT
- End Connections:
- PEX Expansion x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 1-17/20 in
- Material:
- Brass
- Material Type:
- C36000
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No