3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter
ProPEX® 3/4 in. Brass PEX Expansion x 3/4 in. FPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ProPEX LF brass is intended for lead-free, potable plumbing applications
- ProPEX brass is intended for non-potable heating and cooling applications
- ProPEX LF brass and brass female threaded adapters connect Uponor PEX tubing to female NPT threads for transitioning from metal to PEX
- ProPEX rings sold separately
- ProPEX tool is required
Documents
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-877, ASTM F-1960, ASTM E-84
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 1-21/25 in
- Material:
- Brass
- Material Type:
- C36000
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Weight:
- 0.20 lb