Uponor
ProPEX® 3/4 in. F1960 x Sweat Brass Adapter
Part #UQ5507575 | Item #7216980 | Manufacturer Part #Q5507575
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 100,
- Pallet: 9000
How to get it:
Product Details
Documents
Specifications
ANSI Specifications: ANSI 14
ASTM Specifications: ASTM E-84, ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Collection: ProPEX®
End Connection 1: F1960
End Connection 2: Sweat
End Connections: F1960 x Sweat
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Adapter, Straight
IAPMO Listed: No
Length: 2-7/100 in
Material: Brass
Material Type: C36000
Maximum Pressure: 200 psi
Maximum Temperature: 200
Minimum Temperature: 73
NSF Certified: Yes
NSF Specifications: NSF 14
Origin: Domestic
UL Listed: No