3/4 in. Plastic PEX Expansion Coupling

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Plastic PEX Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Plastic PEX Expansion Coupling

  • Fast #
  • Part #UQ4777575
  • Item #528140
  • Manufacturer Part #Q4777575
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • ProPEX® engineered plastic coupling
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM E-119, ASTM E-84, ASTM E-814, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UL Listed:
Yes