ProPEX® 3/4 in. PEX EP 90 Degree Elbow

Part #UQ4760750  |  Item #528141  |  Manufacturer Part #Q4760750

$2.14 EACH
(Pricing is for 3/4 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProPEX® engineered plastic elbow

Specifications

ASTM Specifications: [ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-877]

Application: [Plumbing, Potable Water, Radiant Heating and Cooling Systems, Residential, Turf Conditioning Systems]

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: ProPEX®

Elbow Degree: 90

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 160

IAPMO Listed: No

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Temperature Range: Up to 320 Deg F

Type: UQ4760750

UL Listed: UL 1821