ProPEX® 3/4 in. PEX Tee

Part #UQ4757575  |  Item #528142  |  Manufacturer Part #Q4757575

$2.62 EACH
(Pricing is for 3/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ProPEX® engineered plastic tee

Specifications

ASTM Specifications: [ASTM E84, ASTM E119, ASTM E814, ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Engineered Plastic

Material Type: Polysulfone

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

UL Listed: UL 1821