ProPEX® 3/4 in. PEX x FIP 90 Degree Brass Drop Ear Elbow

Part #ULF4237575  |  Item #3986693  |  Manufacturer Part #LF4237575

$31.27 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 4
  • Case: 20
  • Pallet: 1400
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #ULF4231010 | Mfr. Part #LF4231010

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.87 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #ULF4237575 | Mfr. Part #LF4237575

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.27 /EACH

    Added to your cart. View Cart

Product Details

  • Available for use in hot and cold domestic potable-water systems
  • One end connects to FIP; other end features an Uponor ProPEX fitting
  • For use in hot and cold domestic potable-water systems
  • Requires ProPEX tool and ProPEX rings (sold separately)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM F-1960, ASTM F-877

Collection: ProPEX®

Elbow Degree: 90

End Connection 1: F1960

End Connection 2: FIPT

End Connections: F1960 x FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Drop Ear, Elbow, Straight

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61